This item is Discontinued.

Maxim Lighting Odessa 1-Light 9" Wide Espresso Pendant Light 3018LTES

Odessa 1-Light 9" Wide Espresso Pendant Light (Discontinued)

  • Mfr # 3018LTES
  • Zoro # G1878096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3018LTES
Zoro #
G1878096
UPC #
783209301801
Country of Origin
China

Dimensions

Height
9
Length
Espresso
Width
Die Cast Aluminum
Size
Espresso
Thickness
120
Overall Height
9
Overall Length
19
Wire Length
144
Chain Length
72

Details

Style
Traditional
Shade Material
Glass
For Use With
5.95
Dimmable
Yes
Collection
Odessa
Shade Finish
Latte
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No

Description

Odessa Cast is a traditional, early American style, energy saving collection from Maxim Lighting International in Espresso finish with Latte glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.