This item is Discontinued.

Maxim Lighting Odessa EE 1-Light 9" Wide Espresso Outdoor Wall Sconce 86014LTES

Odessa EE 1-Light 9" Wide Espresso Outdoor Wall Sconce (Discontinued)

  • Mfr # 86014LTES
  • Zoro # G1457719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86014LTES
Zoro #
G1457719
UPC #
783209099524
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9
Length
Espresso
Size
Espresso
Thickness
120
Overall Length
21.5
Overall Height
12.5
Backplate Height
12

Details

For Use With
6.6
Dimmable
No
Collection
Odessa EE
Maximum Wattage Per Bulb
18
Number of Bulbs
1
Shade Material
Glass
Style
Traditional
Shade Finish
Latte
Bulb Type
GU24 Fluorescent

Description

Odessa EE is a traditional, early American style, energy saving collection from Maxim Lighting International in EEpresso finish with Latte glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.