Zoro Homepage
This item is Discontinued.
Maxim Lighting Odessa LED E26 1-Light 11.5" Wide Espresso Outdoor Wall Sconce 65015LTES

Odessa LED E26 1-Light 11.5" Wide Espresso Outdoor Wall Sconce (Discontinued)

  • Mfr # 65015LTES
  • Zoro # G1462792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65015LTES
Zoro #
G1462792
UPC #
783209204485
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
11.5
Length
Espresso
Size
Espresso
Overall Height
15
Overall Length
26.5
Thickness
120
Backplate Height
14.5

Details

For Use With
10.1
Bulb Type
E26 Medium LED
Number of Bulbs
1
Maximum Wattage Per Bulb
12
Shade Finish
Latte
ADA Compliant
No
Shade Material
Glass
Dimmable
Yes
Collection
Odessa LED E26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.