This item is Discontinued.

Maxim Lighting Odessa LED E26 1-Light 7" Wide Espresso Outdoor Wall Sconce 65013LTES

This item is Discontinued.

Maxim Lighting

Odessa LED E26 1-Light 7" Wide Espresso Outdoor Wall Sconce (Discontinued)

Mfr # 65013LTES
Zoro # G1457588
UPC # 783209204461
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65013LTES
Zoro #
G1457588
UPC #
783209204461
Country of Origin
China

Dimensions

Width
7 in

Details

Voltage
120 V
Finish
Espresso
Lamp Quantity
1
Lamp Type
E26 Medium LED
Dimmable
Yes
ADA Compliant
No
Collection
Odessa LED E26
Shade Finish
Latte
Shade Material
Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.