
Odessa LED E26 1-Light 9" Wide Espresso Outdoor Wall Sconce (Discontinued)
- Mfr # 65014LTES
- Zoro # G1460117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65014LTES
Zoro #
G1460117
UPC #
783209204478
Country of Origin
China
Dimensions
Width
Die Cast Aluminum
Height
9
Length
Espresso
Overall Length
21.5
Overall Height
12.5
Size
Espresso
Thickness
120
Backplate Height
12
Details
For Use With
6.6
Collection
Odessa LED E26
Shade Finish
Latte
Bulb Type
E26 Medium LED
Number of Bulbs
1
Dimmable
Yes
ADA Compliant
No
Shade Material
Glass
Maximum Wattage Per Bulb
9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.