This item is Discontinued.

Maxim Lighting Olde World 12-Light 45.25" Wide Senora Wood Chandelier 39609SW

Olde World 12-Light 45.25" Wide Senora Wood Chandelier (Discontinued)

  • Mfr # 39609SW
  • Zoro # G1896847
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39609SW
Zoro #
G1896847
UPC #
783209121065
Country of Origin
China

Dimensions

Size
Senora Wood
Height
45.25
Thickness
120
Overall Length
52
Width
Wood, Steel
Overall Height
45.25
Length
Senora Wood
Chain Length
72

Details

For Use With
23.04
Collection
Olde World
ADA Compliant
No
Number of Bulbs
12
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40

Description

Reminiscent of an era gone by, the Olde World collection is crafted out of carved wood and hand washed in a Senora Wood finish to give a worn distressed look so desired in antique reproductions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.