This item is Discontinued.

Maxim Lighting Olde World 12-Light 51.25" Wide Senora Wood Chandelier 39609SW/SHD396

Olde World 12-Light 51.25" Wide Senora Wood Chandelier (Discontinued)

  • Mfr # 39609SW/SHD396
  • Zoro # G1895587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39609SW/SHD396
Zoro #
G1895587
UPC #
783209123700
Country of Origin
China

Dimensions

Size
Senora Wood
Overall Height
51.25
Height
51.25
Length
Senora Wood
Thickness
120
Width
Wood, Steel
Overall Length
52
Chain Length
72

Details

Collection
Olde World
For Use With
26
Number of Bulbs
12
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
Shade Material
Flax Fabric

Description

Reminiscent of an era gone by, the Olde World collection is crafted out of carved wood and hand washed in a Senora Wood finish to give a worn distressed look so desired in antique reproductions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.