This item is Discontinued.

Maxim Lighting Olde World 4-Light 19.5" Wide Senora Wood Pendant Light 39603SW

This item is Discontinued.

Maxim Lighting

Olde World 4-Light 19.5" Wide Senora Wood Pendant Light (Discontinued)

Mfr # 39603SW
Zoro # G1888462
UPC # 783209121034
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39603SW
Zoro #
G1888462
UPC #
783209121034
Country of Origin
China

Dimensions

Height
19.5
Length
Senora Wood
Width
Wood, Steel
Size
Senora Wood
Overall Length
32
Overall Height
19.5
Thickness
120
Chain Length
36

Details

Dimmable
Yes
For Use With
13.88
Collection
Olde World
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
ADA Compliant
No
Number of Bulbs
4

Description

Reminiscent of an era gone by, the Olde World collection is crafted out of carved wood and hand washed in a Senora Wood finish to give a worn distressed look so desired in antique reproductions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.