This item is Discontinued.

Maxim Lighting Olde World 6-Light 36" Wide Senora Wood Chandelier 39607SW/SHD396

Olde World 6-Light 36" Wide Senora Wood Chandelier (Discontinued)

  • Mfr # 39607SW/SHD396
  • Zoro # G1896926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39607SW/SHD396
Zoro #
G1896926
UPC #
783209123694
Country of Origin
China

Dimensions

Size
Senora Wood
Width
Wood, Steel
Overall Length
38
Thickness
120
Overall Height
36
Height
36
Length
Senora Wood
Chain Length
36

Details

For Use With
12.5
Collection
Olde World
Maximum Wattage Per Bulb
40
ADA Compliant
No
Number of Bulbs
6
Bulb Type
E12 Candelabra Incandescent
Shade Material
Flax Fabric

Description

Reminiscent of an era gone by, the Olde World collection is crafted out of carved wood and hand washed in a Senora Wood finish to give a worn distressed look so desired in antique reproductions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.