
Optic 1-Light " Wide Polished Chrome Vanity Light
Mfr # 52115WTPC
Zoro # G1891028
product price: $134.00
/ea
Free Shipping & Returns
Key Features
Height
24
Length
Polished Chrome
Width
Aluminum, Glass
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52115WTPC
Zoro #
G1891028
UPC #
783209223066
Country of Origin
China
Dimensions
Height
24
Length
Polished Chrome
Width
Aluminum, Glass
Size
Polished Chrome
Thickness
120-277
Overall Length
4.75
Overall Height
3.5
Backplate Height
4.75
Wire Length
8
Back Plate Height
4.75 in
Back Plate Width
7 in
Description
Cylinders of White cased glass are mounted onto a cast aluminum frame of Satin Nickel or Polished Chrome. LED modules evenly illuminate and provide soft yet ample illumination. Multi volt input is standard which allows for installation into commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.