Zoro Homepage

Optic 1-Light " Wide Polished Chrome Vanity Light

  • Mfr # 52117WTPC

  • Zoro # G1898159


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Width
36 in
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52117WTPC
Zoro #
G1898159
UPC #
783209223103
Country of Origin
China

Dimensions

Height
4.75 in
Width
36 in
Wire Length
8 in
Back Plate Width
7 in
Back Plate Height
4.75 in

Description

Cylinders of White cased glass are mounted onto a cast aluminum frame of Satin Nickel or Polished Chrome. LED modules evenly illuminate and provide soft yet ample illumination. Multi volt input is standard which allows for installation into commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.