This item is Discontinued.

Maxim Lighting Optic 1-Light " Wide Satin Nickel Vanity Light 52111WTSN

Optic 1-Light " Wide Satin Nickel Vanity Light (Discontinued)

  • Mfr # 52111WTSN
  • Zoro # G1888237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52111WTSN
Zoro #
G1888237
UPC #
783209223011
Country of Origin
China

Dimensions

Height
4.75
Length
Satin Nickel
Width
Aluminum, Glass
Overall Height
3.5
Thickness
120-277
Overall Length
10.5
Size
Satin Nickel
Backplate Height
7

Details

Shade Material
Glass
Collection
Optic
For Use With
1.15
Dimmable
Yes
Shade Finish
White
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Maximum Wattage Per Bulb
8

Description

Cylinders of White cased glass are mounted onto a cast aluminum frame of Satin Nickel or Polished Chrome. LED modules evenly illuminate and provide soft yet ample illumination. Multi volt input is standard which allows for installation into commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.