Zoro Homepage

Optic 1-Light " Wide Satin Nickel Vanity Light

  • Mfr # 52117WTSN

  • Zoro # G1899419


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Width
36 in
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52117WTSN
Zoro #
G1899419
UPC #
783209223110
Country of Origin
China

Dimensions

Height
4.75 in
Width
36 in
Wire Length
8 in
Back Plate Width
7 in
Back Plate Height
4.75 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120-277 V
Number of Lights
1
Light Type
LED
Collection Name
Optic
Color Temp.
3000 K
Lamp Included
Yes
Lamp Watts
24 W
Housing Material
Aluminum, Glass
Features
3.5" Extension
Glass Color
White
Damp/Wet Rating
Damp
Lumens
1850
Watts
24 W
CRI
90
Rated Life
50,000 hrs
Lighting Direction
Up/Down
Dimming Method
Only at 120V with ELV
ADA Compliant
Yes

Description

Cylinders of White cased glass are mounted onto a cast aluminum frame of Satin Nickel or Polished Chrome. LED modules evenly illuminate and provide soft yet ample illumination. Multi volt input is standard which allows for installation into commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.