
Orbit 12-Light 40" Wide Anthracite / Polished Nickel Pendant Light
Mfr # 25147ARPN
Zoro # G1893128
product price:Â $2,657.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Height
43.5 in
Length
40 in
Housing Finish
Anthracite / Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25147ARPN
Zoro #
G1893128
UPC #
783209127906
Country of Origin
China
Dimensions
Height
43.5 in
Length
40 in
Width
40 in
Chain Length
72 in
Cord Length
180 in
Maximum Hanging Length
79.5 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
1 in
Details
Housing Finish
Anthracite / Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
12
Light Type
Incandescent
Collection Name
Orbit
Item
Single Pendant
Dimmable
Yes
Material
Steel, Crystal
Lamp Watts
40 W
Lamp Included
No
Watts
480 W
Adjustable
No
Location Rating
Dry
Description
A spherical frame of metal surround a simple line chandelier draped in crystal for a transitional style that fits any interior design. Orbit is available in 2 sizes and 2 finishes, Oil Rubbed Bronze with Cognac crystal and a combo finish of Anthracite and Polished Nickel with Clear crystal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.