Shop MAXIM LIGHTING

Orbit 3-Light 12" Wide Anthracite / Polished Nickel Pendant Light

  • Mfr # 25140ARPN

  • Zoro # G1889506


product price:  $218.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Length
12 in
Housing Finish
Anthracite / Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25140ARPN
Zoro #
G1889506
UPC #
783209104709
Country of Origin
China

Dimensions

Height
14 in
Length
12 in
Width
12 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
50 in
Canopy Height
1 in
Canopy Width
5 in
Canopy Length
5 in

Details

Housing Finish
Anthracite / Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Orbit
Item
Single Pendant
Dimmable
Yes
Lamp Watts
60 W
Material
Steel, Crystal
Lamp Included
No
Watts
180 W
Location Rating
Dry

Description

A spherical frame of metal surround a simple line chandelier draped in crystal for a transitional style that fits any interior design. Orbit is available in 2 sizes and 2 finishes, Oil Rubbed Bronze with Cognac crystal and a combo finish of Anthracite and Polished Nickel with Clear crystal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.