Orbit 4-Light 19" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 25142OI

  • Zoro # G1895876


product price:  $548.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Length
19 in
Width
19 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25142OI
Zoro #
G1895876
UPC #
783209104761
Country of Origin
China

Dimensions

Height
21.5 in
Length
19 in
Width
19 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
57.5 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Orbit
Item
Single Pendant
Lamp Watts
60 W
Dimmable
Yes
Material
Steel, Crystal
Watts
240 W
Lamp Included
No
Location Rating
Dry
Adjustable
No

Description

A spherical frame of metal surround a simple line chandelier draped in crystal for a transitional style that fits any interior design. Orbit is available in 2 sizes and 2 finishes, Oil Rubbed Bronze with Cognac crystal and a combo finish of Anthracite and Polished Nickel with Clear crystal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.