Shop MAXIM LIGHTING

Orbit 9-Light 30" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 25145OI

  • Zoro # G1892769


product price:  $1,398.00
/ea
Free Shipping & Returns

Key Features

Height
33 in
Length
30 in
Width
30 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25145OI
Zoro #
G1892769
UPC #
783209111226
Country of Origin
China

Dimensions

Height
33 in
Length
30 in
Width
30 in
Chain Length
72 in
Cord Length
180 in
Maximum Hanging Length
69 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
1 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
9
Light Type
Incandescent
Collection Name
Orbit
Item
Single Pendant
Material
Steel, Crystal
Dimmable
Yes
Lamp Watts
60 W
Lamp Included
No
Watts
540 W
Location Rating
Dry
Adjustable
No

Description

A spherical frame of metal surround a simple line chandelier draped in crystal for a transitional style that fits any interior design. Orbit is available in 2 sizes and 2 finishes, Oil Rubbed Bronze with Cognac crystal and a combo finish of Anthracite and Polished Nickel with Clear crystal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.