Zoro Homepage
This item is Discontinued.
Maxim Lighting Orion 1-Light 6.5" Wide Satin Nickel Wall Sconce 23038SWSN

Orion 1-Light 6.5" Wide Satin Nickel Wall Sconce (Discontinued)

  • Mfr # 23038SWSN
  • Zoro # G1890057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23038SWSN
Zoro #
G1890057
UPC #
783209084018
Country of Origin
China

Dimensions

Height
6.5
Width
Steel, Fabric, Glass
Size
Satin Nickel
Overall Length
11.5
Length
Satin Nickel
Overall Height
9
Thickness
120

Details

Dimmable
Yes
For Use With
2.73
Number of Bulbs
1
Shade Finish
Satin White
Bulb Type
E26 Medium Incandescent
Collection
Orion
Maximum Wattage Per Bulb
60
Style
Contemporary
ADA Compliant
No
Shade Material
Organza Fabric,Glass

Description

Orion collection's sweeping arms formed from oval-shaped Satin Nickel add stark contrast to the charcoal-colored, sheer fabric shades with Satin White interior glass. This contemporary collection works well in both modern and transitional interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.