
Orion 1-Light 8" Wide Satin Nickel Pendant Light (Discontinued)
- Mfr # 93031SWSN
- Zoro # G1882162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93031SWSN
Zoro #
G1882162
UPC #
783209084063
Country of Origin
China
Dimensions
Height
8
Length
Satin Nickel
Width
Steel, Fabric, Glass
Size
Satin Nickel
Overall Length
10
Overall Height
8
Inside Diameter
52
Thickness
120
Wire Length
72
Maximum Height
52
Details
Style
Contemporary
Shade Material
Organza Fabric,Glass
Dimmable
Yes
Collection
Orion
For Use With
2.78
Shade Finish
Satin White
Maximum Wattage Per Bulb
75
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Description
Orion collection's sweeping arms formed from oval-shaped Satin Nickel add stark contrast to the charcoal-colored, sheer fabric shades with Satin White interior glass. This contemporary collection works well in both modern and transitional interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.