Zoro Homepage
This item is Discontinued.
Maxim Lighting Orion 3-Light 15" Wide Satin Nickel Flush Mount Light 23031SWSN

Orion 3-Light 15" Wide Satin Nickel Flush Mount Light (Discontinued)

  • Mfr # 23031SWSN
  • Zoro # G1885778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23031SWSN
Zoro #
G1885778
UPC #
783209083974
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Steel, Fabric, Glass
Height
15
Size
Satin Nickel
Overall Length
7
Overall Height
15
Thickness
120

Details

Dimmable
Yes
For Use With
3.62
Shade Finish
Satin White
ADA Compliant
No
Style
Contemporary
Collection
Orion
Maximum Wattage Per Bulb
60
Shade Material
Organza Fabric,Glass
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3

Description

Orion collection's sweeping arms formed from oval-shaped Satin Nickel add stark contrast to the charcoal-colored, sheer fabric shades with Satin White interior glass. This contemporary collection works well in both modern and transitional interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.