
Orion 4-Light 22.5" Wide Satin Nickel Pendant Light (Discontinued)
- Mfr # 23033SWSN
- Zoro # G1882996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23033SWSN
Zoro #
G1882996
UPC #
783209083981
Country of Origin
China
Dimensions
Height
22.5
Length
Satin Nickel
Width
Steel, Fabric, Glass
Size
Satin Nickel
Overall Height
22.5
Overall Length
28
Thickness
120
Wire Length
120
Chain Length
36
Details
Style
Contemporary
Shade Material
Organza Fabric,Glass
For Use With
13.93
Collection
Orion
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Satin White
Number of Bulbs
4
Bulb Type
E26 Medium Incandescent
Description
Orion collection's sweeping arms formed from oval-shaped Satin Nickel add stark contrast to the charcoal-colored, sheer fabric shades with Satin White interior glass. This contemporary collection works well in both modern and transitional interiors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.