Zoro Homepage
This item is Discontinued.
Maxim Lighting Orion 4-Light 6.5" Wide Satin Nickel Linear Pendant 23039SWSN

Orion 4-Light 6.5" Wide Satin Nickel Linear Pendant (Discontinued)

  • Mfr # 23039SWSN
  • Zoro # G1884046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23039SWSN
Zoro #
G1884046
UPC #
783209084025
Country of Origin
China

Dimensions

Height
41.5
Length
Satin Nickel
Width
Steel, Fabric, Glass
Size
Satin Nickel
Inside Diameter
57
Overall Height
6.5
Overall Length
25.5
Thickness
120
Wire Length
120
Maximum Height
57

Details

Style
Contemporary
Shade Material
Organza Fabric,Glass
Dimmable
Yes
Collection
Orion
For Use With
9.7
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
4
Shade Finish
Satin White
Bulb Type
E26 Medium Incandescent

Description

Orion collection's sweeping arms formed from oval-shaped Satin Nickel add stark contrast to the charcoal-colored, sheer fabric shades with Satin White interior glass. This contemporary collection works well in both modern and transitional interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.