Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Orion 9-Light 35" Wide Satin Nickel Chandelier 23036SWSN

Orion 9-Light 35" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 23036SWSN
  • Zoro # G1887239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23036SWSN
Zoro #
G1887239
UPC #
783209084001
Country of Origin
China

Dimensions

Size
Satin Nickel
Height
35
Overall Length
33.25
Width
Steel, Fabric, Glass
Overall Height
35
Thickness
120
Length
Satin Nickel
Chain Length
72
Wire Length
180

Details

Dimmable
Yes
Collection
Orion
Style
Contemporary
For Use With
21.96
Maximum Wattage Per Bulb
60
Shade Finish
Satin White
ADA Compliant
No
Number of Bulbs
9
Shade Material
Organza Fabric,Glass
Bulb Type
E26 Medium Incandescent

Description

Orion collection's sweeping arms formed from oval-shaped Satin Nickel add stark contrast to the charcoal-colored, sheer fabric shades with Satin White interior glass. This contemporary collection works well in both modern and transitional interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.