Shop MAXIM LIGHTING
See all product information
Orson 3-Light 16.75" Wide Driftwood Pendant Light
Mfr # 10143GYDW
Zoro # G1879566
product price:Â $358.00
/ea
Free Shipping & Returns
Key Features
Height
13.75 in
Length
16.75 in
Width
16.75 in
Housing Finish
Driftwood
Lamp Type
E12 Candelabra
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10143GYDW
Zoro #
G1879566
UPC #
783209231535
Country of Origin
China
Dimensions
Height
13.75 in
Length
16.75 in
Width
16.75 in
Cord Length
120 in
Maximum Hanging Length
56.5 in
Canopy Length
5 in
Canopy Height
0.75 in
Canopy Width
5 in
Minimum Hanging Length
20.5 in
Details
Housing Finish
Driftwood
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Orson
Item
Pendant System
Lamp Included
No
Material
Concrete, Steel
Lamp Watts
60 W
Watts
180 W
Slope Angle
90°
Location Rating
Dry
Adjustable
No
Description
This unique pendant features a concrete shade finished which is supported on a metal frame finished in a faux-painted Driftwood. Hanging in the interior of the shade is a 3 light cluster to add a refined element to this rustic contemporary design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.