Zoro Homepage
This item is Discontinued.
Maxim Lighting Oscar 2-Light 8.75" Wide Bronze / Antique Brass Pendant Light 11101OFBZAB

Oscar 2-Light 8.75" Wide Bronze / Antique Brass Pendant Light (Discontinued)

  • Mfr # 11101OFBZAB
  • Zoro # G1895009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11101OFBZAB
Zoro #
G1895009
UPC #
783209240360
Country of Origin
China

Dimensions

Height
8.75
Length
Bronze / Antique Brass
Width
Fabric, Steel
Size
Bronze / Antique Brass
Overall Height
13.5
Overall Length
18
Thickness
120
Inside Diameter
63.5
Wire Length
120
Minimum Height
21.5
Maximum Height
63.5

Details

Housing Finish
Bronze / Antique Brass
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
2
Collection Name
Oscar
Shade Material
Fabric
Collection
Oscar
For Use With
4.2
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
2

Description

A unique collection featuring back to back Off-White fabric shades mounted to a frame of Bronze with Antique Brass accents. The adjustable mount allows you to direct the light where you most need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.