This item is Discontinued.

Maxim Lighting Outdoor Essentials 1-Light 11.5" Wide Satin Nickel Outdoor Flush Mount 1940MRSN

This item is Discontinued.

Maxim Lighting

Outdoor Essentials 1-Light 11.5" Wide Satin Nickel Outdoor Flush Mount (Discontinued)

Mfr # 1940MRSN
Zoro # G1503812
UPC # 783209194052
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1940MRSN
Zoro #
G1503812
UPC #
783209194052
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Steel
Height
11.5
Size
Satin Nickel
Thickness
120
Overall Height
11.5
Overall Length
6

Details

For Use With
2.2
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Style
Traditional
Collection
Outdoor Essentials - 194x
Shade Finish
Marble
Maximum Wattage Per Bulb
60
Dimmable
Yes
Number of Bulbs
1
Shade Material
Glass

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting's Outdoor Essentials collection you will find quality product that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.