Zoro Homepage

Outdoor Essentials 2-Light 18.5" Wide White Outdoor Wall Sconce

  • Mfr # 92008WT

  • Zoro # G1462497


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Features
9.5" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
18.5
Length
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92008WT
Zoro #
G1462497
UPC #
783209012721
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
18.5
Length
White
Fixture Width
5 in
Fixture Height
5 in
Overall Length
10.5
Size
White
Overall Height
9.5
Thickness
120
Backplate Height
5

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.