This item is Discontinued.

Maxim Lighting Outdoor Essentials N/A-Light 5.75" Wide Burnished Outdoor Accessories 2001BU

Outdoor Essentials N/A-Light 5.75" Wide Burnished Outdoor Accessories (Discontinued)

  • Mfr # 2001BU
  • Zoro # G1507717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2001BU
Zoro #
G1507717
UPC #
783209200128
Country of Origin
China

Dimensions

Length
6 in
Width
5.75 in
Height
3.5 in

Details

Housing Finish
Burnished
Material of Construction
Aluminum
Design Style
Builder

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting's Outdoor Essentials collection you will find quality product that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.