
Outdoor Essentials N/A-Light 5.75" Wide White Outdoor Accessories
Mfr # 2001WT
Zoro # G1509010
product price: $16.00
/eaKey Features
Length
6 in
Width
5.75 in
Height
3.5 in
Housing Finish
White
Material of Construction
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2001WT
Zoro #
G1509010
UPC #
783209200173
Country of Origin
China
Dimensions
Length
6 in
Width
5.75 in
Height
3.5 in
Details
Housing Finish
White
Material of Construction
Aluminum
Design Style
Builder
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting's Outdoor Essentials collection you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.