This item is Discontinued.

Maxim Lighting Outland 1-Light 8" Wide Barn Wood / Weathered Zinc Wall Sconce 25269BWWZ

Outland 1-Light 8" Wide Barn Wood / Weathered Zinc Wall Sconce (Discontinued)

  • Mfr # 25269BWWZ
  • Zoro # G1894701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25269BWWZ
Zoro #
G1894701
UPC #
783209231474
Country of Origin
China

Dimensions

Width
8 in

Details

Finish
Barn Wood / Weathered Zinc
Number of Bulbs
1
Collection
Outland
ADA Compliant
Yes
Bulb Type
E26 Medium Incandescent

Description

Combining wood panels finished in Barnwood with mesh and metal finished in Weathered Zinc creates a rustic look appropriate for today's interiors. Bolt head accents complete the look and add an industrial element to this collection which works well in Modern Farmhouse design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.