This item is Discontinued.

Maxim Lighting Outland 4-Light 22" Wide Barn Wood / Weathered Zinc Pendant Light 25264BWWZ

Outland 4-Light 22" Wide Barn Wood / Weathered Zinc Pendant Light (Discontinued)

  • Mfr # 25264BWWZ
  • Zoro # G1893207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25264BWWZ
Zoro #
G1893207
UPC #
783209231528
Country of Origin
China

Dimensions

Height
22
Length
Barn Wood / Weathered Zinc
Width
Wood, Steel
Size
Barn Wood / Weathered Zinc
Overall Height
22
Inside Diameter
58.5
Overall Length
7
Thickness
120
Maximum Height
58.5
Minimum Height
22
Wire Length
120

Details

Collection
Outland
For Use With
13.2
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
4

Description

Combining wood panels finished in Barnwood with mesh and metal finished in Weathered Zinc creates a rustic look appropriate for today's interiors. Bolt head accents complete the look and add an industrial element to this collection which works well in Modern Farmhouse design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.