This item is Discontinued.

Maxim Lighting Outland 6-Light 15" Wide Barn Wood / Weathered Zinc Linear Pendant 25268BWWZ

Outland 6-Light 15" Wide Barn Wood / Weathered Zinc Linear Pendant (Discontinued)

  • Mfr # 25268BWWZ
  • Zoro # G1891472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25268BWWZ
Zoro #
G1891472
UPC #
783209231498
Country of Origin
China

Dimensions

Height
38
Length
Barn Wood / Weathered Zinc
Width
Wood, Steel
Size
Barn Wood / Weathered Zinc
Thickness
120
Inside Diameter
55.75
Overall Height
15
Overall Length
11.5
Minimum Height
15.5
Maximum Height
55.75
Wire Length
120

Details

For Use With
22
Collection
Outland
Number of Bulbs
6
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60

Description

Combining wood panels finished in Barnwood with mesh and metal finished in Weathered Zinc creates a rustic look appropriate for today's interiors. Bolt head accents complete the look and add an industrial element to this collection which works well in Modern Farmhouse design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.