This item is Discontinued.

Maxim Lighting Outland 8-Light 28" Wide Barn Wood / Weathered Zinc Pendant Light 25266BWWZ

Outland 8-Light 28" Wide Barn Wood / Weathered Zinc Pendant Light (Discontinued)

  • Mfr # 25266BWWZ
  • Zoro # G1895097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25266BWWZ
Zoro #
G1895097
UPC #
783209231504
Country of Origin
China

Dimensions

Height
28
Length
Barn Wood / Weathered Zinc
Width
Wood, Steel
Size
Barn Wood / Weathered Zinc
Overall Height
28
Thickness
120
Overall Length
13
Wire Length
120

Details

Collection
Outland
For Use With
21.3
Number of Bulbs
8
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

Combining wood panels finished in Barnwood with mesh and metal finished in Weathered Zinc creates a rustic look appropriate for today's interiors. Bolt head accents complete the look and add an industrial element to this collection which works well in Modern Farmhouse design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.