
Outpost 1-Light 7.25"H LED Outdoor Wall Sconce
Mfr # 86401BK
Zoro # G000553312
product price: $114.00
/ea
Free Shipping & Returns
Key Features
Features
Dark Sky, Dimmable
Light Technology
LED
Finish
Black
CRI
90
Lamp Type
PCB Integrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86401BK
Zoro #
G000553312
UPC #
783209250819
Country of Origin
China
Dimensions
Width (in.)
5 in
Wire Length
8 in
Height
7.25 in
Details
Features
Dark Sky, Dimmable
Light Technology
LED
Finish
Black
CRI
90
Lamp Type
PCB Integrated
Number of Light Bulbs Required
1
Output Voltage
120V
Input Voltage
120V
Description
Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.