Zoro Homepage

Outpost 1-Light 7.25"H OD Wall Sconce w/ Photocell

  • Mfr # 26101AL/PHC

  • Zoro # G700553315


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Features
Dark Sky
Light Technology
Incandescent
Finish
Brushed Aluminum
Light Distribution Shape
A19
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26101AL/PHC
Zoro #
G700553315
UPC #
783209250659
Country of Origin
China

Dimensions

Backplate Height
5 in
Wire Length
8 in
Back Plate Width
4.5 in

Details

Features
Dark Sky
Light Technology
Incandescent
Finish
Brushed Aluminum
Light Distribution Shape
A19
Lamp Type
E26 Medium
Fixture Housing Material
Aluminum
Input Voltage
120V
Lighting Direction
Down
Output Voltage
120V

Description

Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.