Outpost 1-Light 7.25"H OD Wall Sconce w/ Photocell

  • Mfr # 26101BK/PHC

  • Zoro # G500553317


product price:  $104.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5 in
Height
7-1/2 in
Light Technology
Incandescent
Max. Wattage
26
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26101BK/PHC
Zoro #
G500553317
UPC #
783209250673
Country of Origin
China

Dimensions

Width
5 in
Height
7-1/2 in
Back Plate Height
5 in
Back Plate Width
4-1/2 in
Wire Length
8 in

Details

Voltage
120V
Light Technology
Incandescent
Max. Wattage
26
Housing Material
Aluminum
Lamp Included
No
Bulb Base Type
E26 Medium
Lighting Direction
Down
Dimmable
No
Extension
6-1/4 in
Install Direction
Down
Bulb Shape
A19
Number of Bulbs
1

Description

Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.