
Outpost 1-Light 7.25"H Outdoor Wall Sconce
Mfr # 26101BK
Zoro # G600553316
product price: $88.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
5 in
Height
7-1/4 in
Light Technology
Incandescent
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26101BK
Zoro #
G600553316
UPC #
783209250666
Country of Origin
China
Dimensions
Width
5 in
Height
7-1/4 in
Wire Length
8 in
Back Plate Height
5 in
Back Plate Width
4-1/2 in
Details
Voltage
120V
Light Technology
Incandescent
Lamp Included
No
Max. Wattage
40
Housing Material
Aluminum
Install Direction
Down
Bulb Base Type
E26 Medium
Number of Bulbs
1
Lighting Direction
Down
Extension
6-1/4 in
Dimmable
No
Bulb Shape
A19
Description
Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.