Zoro Homepage

Outpost 2-Light 15"H LED Outdoor Wall Sconce

  • Mfr # 86403BK

  • Zoro # G900553306


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5 in
Height
15 in
Light Technology
LED
Max. Wattage
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86403BK
Zoro #
G900553306
UPC #
783209250833
Country of Origin
China

Dimensions

Width
5 in
Height
15 in
Back Plate Width
4-1/2 in
Back Plate Height
5 in
Wire Length
8 in

Details

Voltage
120V
Light Technology
LED
Max. Wattage
10
CRI
90
Housing Material
Aluminum
Color Temperature
3000K
Lamp Included
Yes
Lighting Direction
Up/Down
Install Direction
Up/Down
Dimmable
Yes
Extension
6-1/4 in
Number of Bulbs
2

Description

Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.