
Outpost 2-Light 22"H LED Outdoor Wall Sconce
Mfr # 86405AL
Zoro # G700553308
product price: $318.00
/ea
Free Shipping & Returns
Key Features
Features
Dimmable
Light Technology
LED
Finish
Brushed Aluminum
CRI
90
Lamp Type
PCB Integrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86405AL
Zoro #
G700553308
UPC #
783209250840
Country of Origin
China
Dimensions
Back Plate Width
4.5 in
Backplate Height
5 in
Wire Length
8 in
Details
Features
Dimmable
Light Technology
LED
Finish
Brushed Aluminum
CRI
90
Lamp Type
PCB Integrated
Color Temperature
3000
Fixture Housing Material
Aluminum
Input Voltage
120V
Output Voltage
120V
Lighting Direction
Up / Down
Description
Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.