Zoro Homepage
This item is Discontinued.
Maxim Lighting Pacific 1-Light 7" Wide Kentucky Bronze Pendant Light 91068WSKB

Pacific 1-Light 7" Wide Kentucky Bronze Pendant Light (Discontinued)

  • Mfr # 91068WSKB
  • Zoro # G1896250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91068WSKB
Zoro #
G1896250
UPC #
783209020016
Country of Origin
China

Dimensions

Height
7
Length
Kentucky Bronze
Width
Glass, Steel
Size
Kentucky Bronze
Overall Length
6
Overall Height
7
Inside Diameter
51.75
Thickness
120
Maximum Height
51.75
Wire Length
72

Details

Style
Transitional
Shade Material
Glass
Collection
Pacific
Dimmable
Yes
For Use With
2.54
Number of Bulbs
1
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Wilshire
Bulb Type
E26 Medium Incandescent

Description

Simple, elegant designs offered in a variety of our most popular finishes. Choose from Acorn, Country Stone, Pewter and Kentucky Bronze. Glass options are Marble and Wilshire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.