This item is Discontinued.

Maxim Lighting Pacific 2-Light 13" Wide Kentucky Bronze Linear Pendant 2651MRKB

Pacific 2-Light 13" Wide Kentucky Bronze Linear Pendant (Discontinued)

  • Mfr # 2651MRKB
  • Zoro # G1890842
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2651MRKB
Zoro #
G1890842
UPC #
783209265141
Country of Origin
China

Dimensions

Height
30
Length
Kentucky Bronze
Width
Steel
Size
Kentucky Bronze
Thickness
120
Overall Length
16
Overall Height
13
Inside Diameter
88
Chain Length
36
Maximum Height
88
Wire Length
120

Details

Style
Transitional
Shade Material
Glass
Dimmable
Yes
For Use With
10.58
Collection
Pacific
Maximum Wattage Per Bulb
60
Shade Finish
Marble
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
2

Description

Simple, elegant designs offered in a variety of our most popular finishes. Choose from Acorn, Country Stone, Pewter and Kentucky Bronze. Glass options are Marble and Wilshire.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.