This item is Discontinued.

Maxim Lighting Pacific 3-Light 18.5" Wide Kentucky Bronze Semi-Flush Mount Light 2652MRKB

Pacific 3-Light 18.5" Wide Kentucky Bronze Semi-Flush Mount Light (Discontinued)

  • Mfr # 2652MRKB
  • Zoro # G1889637
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2652MRKB
Zoro #
G1889637
UPC #
783209265240
Country of Origin
China

Dimensions

Size
Kentucky Bronze
Length
Kentucky Bronze
Thickness
120
Overall Height
18.5
Height
18.5
Overall Length
15
Width
Glass, Steel

Details

For Use With
7.05
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
3
Dimmable
Yes
Shade Finish
Marble
Bulb Type
E26 Medium Incandescent
Collection
Pacific
Style
Transitional
Shade Material
Glass

Description

Simple, elegant designs offered in a variety of our most popular finishes. Choose from Acorn, Country Stone, Pewter and Kentucky Bronze. Glass options are Marble and Wilshire.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.