This item is Discontinued.

Maxim Lighting Pacific 3-Light 18.5" Wide Kentucky Bronze Semi-Flush Mount Light 2652WSKB

Pacific 3-Light 18.5" Wide Kentucky Bronze Semi-Flush Mount Light (Discontinued)

  • Mfr # 2652WSKB
  • Zoro # G1896372
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2652WSKB
Zoro #
G1896372
UPC #
783209265288
Country of Origin
China

Dimensions

Size
Kentucky Bronze
Width
Glass, Steel
Thickness
120
Length
Kentucky Bronze
Height
18.5
Overall Length
15
Overall Height
18.5

Details

For Use With
7.05
Shade Finish
Wilshire
Number of Bulbs
3
Shade Material
Glass
Dimmable
Yes
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Style
Transitional
Collection
Pacific
ADA Compliant
No

Description

Simple, elegant designs offered in a variety of our most popular finishes. Choose from Acorn, Country Stone, Pewter and Kentucky Bronze. Glass options are Marble and Wilshire.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.