This item is Discontinued.

Maxim Lighting Pacific 3-Light 21.5" Wide Kentucky Bronze Pendant Light 2654MRKB

Pacific 3-Light 21.5" Wide Kentucky Bronze Pendant Light (Discontinued)

  • Mfr # 2654MRKB
  • Zoro # G1889917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2654MRKB
Zoro #
G1889917
UPC #
783209265448
Country of Origin
China

Dimensions

Height
21.5
Length
Kentucky Bronze
Width
Glass, Steel
Size
Kentucky Bronze
Overall Height
21.5
Overall Length
28.75
Thickness
120
Chain Length
36
Wire Length
120

Details

Style
Transitional
Shade Material
Glass
For Use With
9.46
Collection
Pacific
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Finish
Marble
Number of Bulbs
3
Maximum Wattage Per Bulb
75

Description

Simple, elegant designs offered in a variety of our most popular finishes. Choose from Acorn, Country Stone, Pewter and Kentucky Bronze. Glass options are Marble and Wilshire.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.