Pacific 5-Light 26.75" Wide Kentucky Bronze Chandelier

  • Mfr # 2657MRKB

  • Zoro # G1897772


product price:  $258.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Kentucky Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Size
Kentucky Bronze
Glass Color
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2657MRKB
Zoro #
G1897772
UPC #
783209265745
Country of Origin
China

Dimensions

Size
Kentucky Bronze
Width
Steel
Thickness
120
Height
26.75
Length
Kentucky Bronze
Overall Length
21
Overall Height
26.75
Chain Length
36
Wire Length
120
Cord Length
120 in
Canopy Height
1 in
Canopy Width
5 in
Canopy Length
5 in

Details

Item
Down Light Chandelier
Housing Finish
Kentucky Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Marble
Style
Transitional
Light Type
Incandescent
Number of Lights
5
Collection
Pacific
Voltage
120 V
Material
Steel
Lamp Watts
60 W
For Use With
11.53
Dimmable
Yes
Shade Finish
Marble
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Material
Glass
Number of Bulbs
5
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

Simple, elegant designs offered in a variety of our most popular finishes. Choose from Acorn, Country Stone, Pewter and Kentucky Bronze. Glass options are Marble and Wilshire.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.