This item is Discontinued.

Maxim Lighting Pacific 5-Light 29" Wide Kentucky Bronze Chandelier 2655MRKB

Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (Discontinued)

  • Mfr # 2655MRKB
  • Zoro # G1896171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2655MRKB
Zoro #
G1896171
UPC #
783209265547
Country of Origin
China

Dimensions

Width
29 in

Details

Lamp Quantity
5
Housing Finish
Kentucky Bronze
Lamp Type
E26 Medium Incandescent
Collection
Pacific
Dimmable
Yes
Voltage
120 V
Style
Transitional
ADA Compliant
No
Shade Material
Glass
Shade Finish
Marble

Description

Simple, elegant designs offered in a variety of our most popular finishes. Choose from Acorn, Country Stone, Pewter and Kentucky Bronze. Glass options are Marble and Wilshire.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.