
Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (Discontinued)
- Mfr # 2655WSKB
- Zoro # G1892927
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2655WSKB
Zoro #
G1892927
UPC #
783209265585
Country of Origin
China
Dimensions
Size
Kentucky Bronze
Width
Steel
Length
Kentucky Bronze
Height
29
Overall Length
21.5
Thickness
120
Overall Height
29
Wire Length
120
Chain Length
36
Details
Style
Transitional
For Use With
14.33
Dimmable
Yes
Collection
Pacific
Bulb Type
E26 Medium Incandescent
Shade Finish
Wilshire
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
5
Shade Material
Glass
Description
Simple, elegant designs offered in a variety of our most popular finishes. Choose from Acorn, Country Stone, Pewter and Kentucky Bronze. Glass options are Marble and Wilshire.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.