This item is Discontinued.

Maxim Lighting Pacific 7-Light 27" Wide Kentucky Bronze Chandelier 2656MRKB

Pacific 7-Light 27" Wide Kentucky Bronze Chandelier (Discontinued)

  • Mfr # 2656MRKB
  • Zoro # G1897136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2656MRKB
Zoro #
G1897136
UPC #
783209265646
Country of Origin
China

Dimensions

Size
Kentucky Bronze
Width
Steel
Overall Length
28
Overall Height
27
Length
Kentucky Bronze
Height
27
Thickness
120
Wire Length
120
Chain Length
72

Details

Style
Transitional
For Use With
18.08
Dimmable
Yes
Collection
Pacific
ADA Compliant
No
Shade Finish
Marble
Shade Material
Glass
Number of Bulbs
7
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60

Description

Simple, elegant designs offered in a variety of our most popular finishes. Choose from Acorn, Country Stone, Pewter and Kentucky Bronze. Glass options are Marble and Wilshire.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.