
Pacific 9-Light 30.5" Wide Kentucky Bronze Chandelier (Discontinued)
- Mfr # 2658MRKB
- Zoro # G1894692
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2658MRKB
Zoro #
G1894692
UPC #
783209265844
Country of Origin
China
Dimensions
Size
Kentucky Bronze
Width
Steel
Length
Kentucky Bronze
Overall Height
30.5
Overall Length
27.25
Height
30.5
Thickness
120
Wire Length
180
Chain Length
72
Details
For Use With
22.49
Style
Transitional
Dimmable
Yes
Collection
Pacific
Shade Material
Glass
Shade Finish
Marble
Bulb Type
E26 Medium Incandescent
Number of Bulbs
9
Maximum Wattage Per Bulb
60
ADA Compliant
No
Description
Simple, elegant designs offered in a variety of our most popular finishes. Choose from Acorn, Country Stone, Pewter and Kentucky Bronze. Glass options are Marble and Wilshire.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.