This item is Discontinued.

Maxim Lighting Pacific 9-Light 30.5" Wide Kentucky Bronze Chandelier 2658WSKB

Pacific 9-Light 30.5" Wide Kentucky Bronze Chandelier (Discontinued)

  • Mfr # 2658WSKB
  • Zoro # G1890258
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2658WSKB
Zoro #
G1890258
UPC #
783209265882
Country of Origin
China

Dimensions

Size
Kentucky Bronze
Thickness
120
Overall Length
27.25
Length
Kentucky Bronze
Height
30.5
Width
Steel
Overall Height
30.5
Wire Length
180
Chain Length
72

Details

Collection
Pacific
Dimmable
Yes
Style
Transitional
For Use With
22.49
ADA Compliant
No
Shade Finish
Wilshire
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
9
Shade Material
Glass

Description

Simple, elegant designs offered in a variety of our most popular finishes. Choose from Acorn, Country Stone, Pewter and Kentucky Bronze. Glass options are Marble and Wilshire.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.